30 in. Built-In Electric Cooktop in White
30 in. Built-In Electric Cooktop in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coil heating elements provide consistent and even heat on the cook top
- Removable drip bowls
- GE® cook tops are guaranteed for an exact fit to make replacement easy
- Heating element "on" light
- Lift up cook top
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 40
- Burner Type:
- Coil
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21-1/4 in
- Height:
- 3 in
- Material:
- Porcelain
- Number of Elements:
- 4
- Power Source:
- Electric
- Volts:
- 208/240V
- Watts:
- 2400 W
- Width:
- 30-1/4 in