DESCRIPTION

  • Instantaneous halogen heat
  • Multiple cooking functions
  • Over 175 preprogrammed menu selections
  • Speedcook oven is up to 8 times faster than conventional oven

General Electric Appliances Profile™ 30 in. Built-In Electric Wall Oven

GPSB9240SF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
30
CEC Compliant
For Sale in CA
Capacity
1.7 cu ft
Collection
Profile™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-1/2 in
Height
19-1/32 in
Installation Type
Built-in
Power Source
Electric
Volts
208/240V
Width
29-25/32 in

Starting at
Call for Pricing
  • QUANTITY