DESCRIPTION

  • Continuous grates - cooktop grates provide a study, uninterrupted surface that allows pots and pans to move easily
  • Control lock capability - Control panel locks easily to help avoid accidental operation from curious children or when cleaning
  • Deluxe cast grates - premium cast iron grates deliver the highest level of cooktop performance
  • Dishwasher-safe grates - grates are safe for the dishwasher so cleaning is as easy as ever
  • Dishwasher-safe knobs - just place the removable knobs in the dishwasher and you’re done
  • Electronic pilotless ignition - the electric pilotless ignition provides reliable operation
  • Heavy-duty, die-cast knobs - offer durability and elegance
  • PowerBoil™ burner - delivers 15,000 BTUs of forceful heat for rapid boiling
  • Precise simmer burner - simmer burners allows for low, even heat distribution that is ideal delicate foods and sauces
  • Sealed cooktop burners - burner elements are sealed to the cooktop to keep foods and liquid contained on the cooktop, making cleaning painless

General Electric Appliances Profile™ Series 30 in. Built-In Gas Cooktop

GJGP940SEK

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
Collection
Profile™ Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-7/16 in
Fuel Type
Natural Gas
Height
3-3/16 in
Material
Ceramic Glass
Number Of Burners
4
Power Source
Gas
Volts
120V
Width
29-3/4 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS