DESCRIPTION

  • Bridge element combines cooking elements into one cooking area
  • Ceramic-glass cooktop for quick and easy cleanup
  • Powerful downdraft exhaust system effectively pulls smoke and steam out of the kitchen
  • Ribbon heating elements provides consistent heat and glass surface provide fast, even heating
  • The 6"/9" PowerBoil™ element produces a rapid, powerful heat

General Electric Appliances Profile™ 30 in. Downdraft Electric Cooktop

GPP989DNBB

Color Finish

 

SPECIFICATIONS

AMP
40
Collection
Profile™
Color Finish
Black on Black
Color Finish Category
Blacks
Depth
22-7/16 in
Height
2-3/16 in
Material
Ceramic Glass
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY