DESCRIPTION

  • Two oven racks

General Electric Appliances 30 in. Electric Standard Clean Free Standing Rang

GJBS27RF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
Capacity
5 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-3/4 in
Height
47 in
Installation Type
Freestanding
Number Of Elements
4
Power Source
Electric
Volts
208/240V
Width
29-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY