DESCRIPTION

  • Two oven racks

General Electric Appliances 30 in. Free Standing Electric Range With 4 Radiant Elements 240V

GJB620DF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
5.3 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
28 in
Height
47 in
Installation Type
Freestanding
Power Source
Electric
Volts
208/240V
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY