DESCRIPTION

  • Coil heating elements provide consistent and even heat on the cook top
  • Removable full-width storage drawer
  • Smooth surface and rounded corners make clean-up quick and easy
  • Upper and lower elements produce even heat and great results

General Electric Appliances 30 in. Free Standing Electric Range With Coil Burner 240V

GJBS10DF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Capacity
5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
28-3/4 in
Height
47 in
Installation Type
Freestanding
Power Source
Electric
Volts
208/240V
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS