DESCRIPTION

  • Center oval 8,000 BTU burner
  • Deep recessed cooktop
  • Heavy cast continuous grates
  • LP conversion kit included
  • Power boil 17,000 BTU burner
  • Precise simmer 5,000 BTU burner
  • Rapid 11,000 BTU left front burner
  • Sabbath mode
  • Two oven racks

General Electric Appliances 30 in. Free Standing Gas Convection Range

GJGB650SEF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
50500
Capacity
5 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-3/4 in
ETL Listed
No
Fuel Type
Natural Gas
Height
47-1/4 in
Ignition System
Electric Ignition
Installation Type
Freestanding
Power Source
Gas
UL Listed
No
Volts
120V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY