DESCRIPTION

General Electric Appliances 30 in. Natural Gas Double Free Standing Range

GJGB870SETSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
9
BTU
17000
Capacity
6.7 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
29-11/16 in
Fuel Type
Natural Gas
Height
47-11/25 in
Installation Type
Freestanding
Power Source
Gas
Volts
120V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY