DESCRIPTION

  • Audible preheat signal
  • Electronic controls
  • LP conversion kit included
  • Oven control lock capability
  • Precise 5,000 BTU right rear simmer burner
  • Precise simmer burner
  • Rapid right front 12,500 BTU burner
  • Sabbath mode
  • Storage drawer
  • Upswept 1-piece burners

General Electric Appliances 30 in. Natural Gas Self Cleaning Free Standing Range

GJGB620DEF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
BTU
36500
Capacity
5 cu ft
Color Finish
Silver
Color Finish Category
Silver Tones
Depth
28-3/4 in
ETL Listed
No
Fuel Type
Natural Gas
Height
46-1/4 in
Ignition System
Electric Ignition
Installation Type
Freestanding
Power Source
Gas
UL Listed
No
Volts
120V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY