DESCRIPTION

  • Convertible to LP gas
  • Two oven racks
  • Uses natural gas

General Electric Appliances Hotpoint® 30 in. Natural Gas Standard Clean Free Standing Range

GRGB508PET

Color Finish

 

SPECIFICATIONS

AMP
5
Capacity
4.8 cu ft
Collection
Hotpoint®
Color Finish
White
Color Finish Category
Whites
Depth
26-1/2 in
Height
39-7/8 in
Ignition System
Electric Ignition
Installation Type
Freestanding
Number Of Burners
4
Power Source
Gas
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY