DESCRIPTION

  • Ceramic glass cook top easily wipes clean
  • Front controls
  • Produce rapid, powerful heat with 9"/6" power boil element
  • Removable full-width storage drawer
  • Self-clean oven

General Electric Appliances 30 in. Slide-In Electric Range

GJS630SF

Color Finish

 

SPECIFICATIONS

AMP
40
Capacity
4.4 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-1/2 in
Height
36-1/4 in
Installation Type
Slide-in
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Width
31-1/4 in

Starting at
Call for Pricing
  • QUANTITY