DESCRIPTION

  • Convertible to LP gas
  • Two oven racks
  • Uses natural gas

General Electric Appliances 30 in. Standard Clean Free Standing Gas Range

GJGBS60REF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
5
Capacity
4.8 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-3/4 in
Height
46-1/4 in
Installation Type
Freestanding
IsAcceptableImage
Number Of Burners
4
Power Source
Gas
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY