DESCRIPTION

  • Dishwasher safe filter
  • Features 450 CFM venting system
  • Night light
  • Push button controls
  • Variable speed fan control
  • Vertical exhaust

General Electric Appliances Profile™ 30 in. Wall Mount Vent Hood in Stainless Steel

GPV970NSS

CFM:

SPECIFICATIONS

ADA Compliant
No
AMP
4.1
CEC Compliant
For Sale in CA
CFM
450
Collection
Profile™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
19-3/4 in
Height
2-1/2 in
Material
Steel
Sones
7.0
Volts
120V
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY