• Cart

DESCRIPTION

  • Coil heating elements provide consistent and even heat on the cook top
  • Oven capacity: 5 cu ft
  • Removable full-width storage drawer
  • Self-clean oven does not require scrubbing
  • Upper and lower elements produce even heat and great results

General Electric Appliances 30 x 28-3/4 in. Electric Self Clean Free Standing Range

GJB450DF

Color Finish

 

SPECIFICATIONS

AMP
40
Color Finish
Black
Color Finish Category
Blacks
Depth
28-3/4 in
Height
47 in
Installation Type
Freestanding
Power Source
Electric
Volts
208/240V
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY