DESCRIPTION

  • Coil heating elements provide consistent and even heat on the cook top
  • Oven capacity: 5 cu ft
  • Removable full-width storage drawer
  • Smooth surface and rounded corners make clean-up quick and easy
  • Upper and lower elements produce even heat and great results

General Electric Appliances 30 x 28-3/4 in. Electric Standard Clean Free Standing Range

GJBS45DF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
40
Capacity
5 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
28-3/4 in
Height
47 in
Installation Type
Freestanding
Power Source
Electric
Volts
208/240V
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY