DESCRIPTION

General Electric Appliances 31 in. 15.5 cf Freestanding Topmount Refrigerator

GGTH16DBER

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
Bisque
Color Finish Category
Neutrals
Depth
31 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
61-3/4 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
28 in

Starting at
Call for Pricing
  • QUANTITY