DESCRIPTION

General Electric Appliances 32 in. Built-In Dishwasher in White

GPDW1800KWW

Manufacturer Part #: PDW1800KWW

Color/Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
9
CEC Compliant
For Sale in CA
Depth
24 in
Handle Type
Sculpted
Height
32 in
Lead Law Compliant
Yes
NSF Certified
No
Power Source
Electric
UL Listed
No
Volts
120V
WaterSense Labeled
No
Width
18 in

Print