3/4 hp 3500 RPM Continuous Feed Garbage Disposal with Sound Reduction Technology
3/4 hp 3500 RPM Continuous Feed Garbage Disposal with Sound Reduction Technology
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Over 3100 rpm
- EZ mount installation
- Power grinding 3/4 hp motor quickly hits max speed and high torque
- Cold-rolled carbon steel armature shaft material
- SplashGuard
- Grind chamber capacity: 34 oz
- Stainless steel grinding components
Specifications
- AMP:
- 6
- Capacity:
- 32 oz
- Coating:
- Galvanized
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 8-1/2 in
- Drain Diameter:
- 3-1/2 in
- Energy Star Compliant:
- No
- Height:
- 14-1/2 in
- Horsepower:
- 3/4 hp
- Material:
- Steel, Carbon Steel, Stainless Steel, Plastic
- Material Type:
- Glass Reinforced Nylon
- Power Source:
- Electric
- Product Type:
- Continuous Feed
- RPM:
- 3500
- UL Listed:
- Yes
- Volts:
- 120V