General Electric Appliances

35-1/4 x 35-7/8 in. 6.2 cf Gas Freestanding Range in Matte Black

Part #GCGY366P3MD1  |  Item #7663109  |  Manufacturer Part #CGY366P3MD1

$5,899.00 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

AMP: 15

Automatic Shut-Off: No

BTU: 18000

Burner Type: Gas

Capacity: 6.2 cu ft

Color Finish: Matte Black

Color Finish Category: Blacks

Control Type: Knobs

Depth: 30-3/4 in

ETL Listed: No

Fuel Type: Natural Gas

Height: 35-1/4 in

Ignition System: Electronic Ignition

Installation Type: Freestanding

Interior Light: Yes

MBH: 18

Material: Heavy Cast

Number Of Burners: 6

Number Of Elements: 6

Power Source: Gas

Self Clean: Yes

UL Listed: No

Volts: 120V

Weight: 417

Width: 35-7/8 in