DESCRIPTION
- Adjustable clear look door bins
- Adjustable slide out, spill proof glass shelves
- Advanced water filtration uses MWF replacement filter to reduce trace pharmaceuticals from water and ice
- Angled LED lighting in fresh food and freezer
- Arctica icemaker holds up to 10 lbs of ice
- Fresh food multi-level drawers provide the ideal environment for storing your fruits and vegetables
- Multi-level freezer baskets
- Quick ice setting creates ice up to 50% faster than normal settings
- Turbo cool setting drops interior temperature to maintain freshness after frequent openings
General Electric Appliances Profile™ 35-3/4 in. 25.4 cf Freestanding Side-By-Side Refrigerator
GPSE25KGH
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- AMP
- 15
- CEC Compliant
- For Sale in CA
- CSA Certified
- Yes
- Collection
- Profile™
- Color Finish
- White
- Color Finish Category
- Whites
- Depth
- 33-5/8 in
- Energy Star Compliant
- Yes
- Green
- Energy Star, Yes
- Height
- 69-1/4 in
- Installation Type
- Freestanding
- Lead Law Compliant
- Yes
- Power Source
- Electric
- UL Listed
- Yes
- Volts
- 120V
- Width
- 35-3/4 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday