• Cart

DESCRIPTION

General Electric Appliances 35-3/4 in. 22.7 cf Freestanding Side-By-Side Refrigerator

GGZS23HGE

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Depth
29-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
69-1/4 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
35-3/4 in

Starting at
Call for Pricing
  • QUANTITY