• Cart

DESCRIPTION

General Electric Appliances 35-3/4 in. 27.7 cf Freestanding French Door Refrigerator

GGFE29HGD

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
CSA Certified
Yes
Color Finish
White
Color Finish Category
Whites
Depth
36-1/4 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
69-7/8 in
Installation Type
Freestanding
Interior Light
Yes
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
35-3/4 in

Starting at
Call for Pricing
  • QUANTITY