DESCRIPTION

  • Backlit, touch controls and digital readout
  • Halogen lighting
  • Powerful ventilation offers 3 speeds plus a 490 CFM boost to capture cooking fumes and odors
  • Recirculating-ready design includes a reversible duct cover and charcoal filter for non-vented installations, eliminating the need for an optional kit
  • Sleek, understated appearance

General Electric Appliances Monogram® 350 cfm Glass Canopy

GZV925SLSS

Width:

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
350
Collection
Monogram®
Color Finish
Clear
Color Finish Category
Clear
Depth
27-9/16 in
Height
3-1/4 in
Length
35-7/8 in
Volts
120V
Width
35-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY