DESCRIPTION

General Electric Appliances Profile™ 36-1/8 in. 5-Burner Ceramic Glass Built-In Knob Control Electric Cooktop

GPP7036SJ

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
40
Collection
Profile™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
20-1/2 in
Height
5-9/16 in
Material
Ceramic Glass, Stainless Steel
UL Listed
Yes
Volts
240V
Watts
3000
Width
36-1/8 in

Starting at
Call for Pricing
  • QUANTITY