DESCRIPTION

  • Convertible venting offers vented or non-vented installation options
  • Vertical and rear exhaust

General Electric Appliances Profile™ Series 36 hp Range Hood

GJV565H

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
CFM
250
Collection
Profile™ Series
Color Finish
Black
Color Finish Category
Blacks
Depth
20 in
Fan Speeds
2
Height
4-3/4 in
Hood Vent Type
Under Cabinet
Sones
5.0
Vent Type
Convertible
Width
35-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS