DESCRIPTION

  • Dishwasher safe filter
  • Features 450 CFM venting system
  • Night light
  • Push button controls
  • Variable speed fan control
  • Vertical exhaust

General Electric Appliances Profile™ Series 36 in. 4-Speed Island Hood

GPV977NSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
450
Collection
Profile™ Series
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27-5/8 in
Fan Speeds
4
Height
3-1/8 in
Hood Vent Type
Canopy
Length
35-7/8 in
Sones
7.0
Vent Type
Ducted
Width
35-7/8 in

Starting at
Call for Pricing
  • QUANTITY