DESCRIPTION

  • Dishwasher safe removable stainless steel filters
  • Features 620 CFM vertical exhaust
  • Includes 2 halogen lamps with 4 lighting levels
  • Infrared warming lamps
  • Utensil racks
  • Variable speed fan control

General Electric Appliances Monogram® 36 in. 620 cfm Professional Hood

GZV36TSFSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
620
Collection
Monogram®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
25 in
Height
18 in
Length
36 in
Width
36 in

Starting at
Call for Pricing
  • QUANTITY