DESCRIPTION

  • 12"/ 9"/ 6" tri-ring element - choose a 12"/ 9"/ 6" heating element to accommodate the size of your pan
  • Bridge element - combines three cooktop elements into one large cooking area, ideal for griddles and gourmet pans
  • Control lock capability - control panel locks easily to help avoid accidental operation from curious children or when cleaning
  • Dishwasher-safe knobs - just place the removable knobs in the dishwasher and you’re done
  • Dual-size ribbon element - two heating elements in one allows you to choose a heating area for you cookware
  • Heating element on light - illuminates when the cooking surface is activated
  • Heavy-duty, die-cast knobs - offer durability and elegance
  • Hot surface indicator lights - cooktop lights let you know when the surface is hot
  • Stainless steel frame - brings an added touch of style to any decor and perfectly complements all other stainless steel appliances in the kitchen
  • Upfront controls - easy-to-read graphics and one-touch control makes everyday cooking easy as ever

General Electric Appliances Profile™ 36 in. Built-In Clean Electric Cooktop 240V

GPP962SM

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
40
Collection
Profile™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21 in
Height
3-1/4 in
Material
Ceramic Glass
Power Source
Electric
Volts
208/240V
Width
36-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS