DESCRIPTION
- Control lock capability - control panel locks easily to help avoid accidental operation from curious children or when cleaning
- Dual-size ribbon element - two heating elements in one allows you to choose a heating area for you cookware
- Electronic touch controls - digital buttons are precise and easy-to-use for great results
- Heating element on light - illuminates when the cooking surface is activated
- Hot surface indicator lights - cooktop lights let you know when the surface is hot
- PowerBoil™ element - accommodates various-size pots or pans and 3,000 W of power speeds the boiling process
- Ribbon heating elements - powerful heat beneath the smooth surface provides high-speed warm-up and even heating
- Upfront controls - easy-to-read graphics and one-touch control makes everyday cooking easy as ever
General Electric Appliances Profile™ 36 in. Built-In Clean Electric Cooktop
GPP975BM
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- AMP
- 40
- Collection
- Profile™
- Color Finish
- Black
- Color Finish Category
- Blacks
- Depth
- 20-7/8 in
- Height
- 3-1/4 in
- Material
- Ceramic Glass
- Power Source
- Electric
- Volts
- 208/240V
- Width
- 36 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday