DESCRIPTION

  • Continuous grates - Cooktop grates provide a study, uninterrupted surface that allows pots and pans to move easily
  • Control lock capability - Control panel locks easily to help avoid accidental operation from curious children or when cleaning
  • Dishwasher-safe grates - grates are safe for the dishwasher so cleaning is as easy as ever
  • Dishwasher-safe knobs - Just place the removable knobs in the dishwasher and you’re done
  • Gas on glass cooktop - ceramic glass surface looks sleek and is incredibly easy to wipe clean
  • PowerBoil™ 15000 BTU burner - this powerful element turns up the heat for boiling, sautéing and stir frying
  • Precise simmer burner - simmer burners allows for low, even heat distribution that is ideal delicate foods and sauces
  • Sealed cooktop burners - Burner elements are sealed to the cooktop to keep foods and liquid contained on the cooktop, making cleaning painless

General Electric Appliances Profile™ Series 36 in. Built-In Gas Cooktop

GJGP970TEK

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
5
Collection
Profile™ Series
Color Finish
True White
Color Finish Category
Whites
Depth
21-3/16 in
Fuel Type
Natural Gas
Height
3-3/16 in
Material
Ceramic Glass
Number Of Burners
5
Power Source
Gas
Volts
120V
Width
36 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS