DESCRIPTION

  • 36" Monogram digital electronic cooktop
  • Four ribbon elements
  • Hot surface indicator lights
  • Patterned Ceramic glass surface
  • Rapid hi/low burners
  • SS

General Electric Appliances Monogram® 36 in. Ribbon Digital Electric Cooktop

GZEU36RSFSS

Color Finish

 

SPECIFICATIONS

Collection
Monogram®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-1/4 in
Height
6-1/4 in
Material
Ceramic Glass
Number Of Burners
5
Power Source
Electric
Volts
208/240V
Width
36-1/8 in

Starting at
Call for Pricing
  • QUANTITY