DESCRIPTION

  • Features 320-CFM blower
  • Glass visor slides in and out for enhanced venting performance
  • Removable grease filter collects grease for easy cleaning
  • Variable speed fan control
  • Vertical exhaust

General Electric Appliances Profile™ Series 36 in. Slide-Out Vent Hood

GJV960SC

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
CFM
300
Collection
Profile™ Series
Color Finish
Brushed Aluminum
Color Finish Category
Stainless Steel
Depth
12-1/8 in
Height
14-3/4 in
Hood Vent Type
Under Cabinet
Sones
4.5
Vent Type
Ducted
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY