DESCRIPTION

  • Dishwasher safe filter
  • Features 450 CFM venting system
  • Night light
  • Push button controls
  • Variable speed fan control
  • Vertical exhaust

General Electric Appliances Profile™ 36 in. Wall Mount Vent Hood in Stainless Steel

GPV976NSS

CFM:

SPECIFICATIONS

ADA Compliant
No
AMP
4.1
CEC Compliant
For Sale in CA
CFM
450
Collection
Profile™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
18-7/8 in
Height
3-1/8 in
Hood Vent Type
Wall Mount
Length
35-7/8 in
Sones
7.0
Vent Type
Ducted
Volts
120V
Width
35-7/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY