DESCRIPTION

General Electric Appliances Profile™ 37-1/4 x 31-1/4 in. 6.6 cf Freestanding Electric Double Oven

GPS950EF

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
40
Capacity
6.6 cu ft
Collection
Profile™
Color Finish
Slate
Color Finish Category
Greys
Depth
28-7/8 in
Height
37-1/4 in
Installation Type
Freestanding
Number Of Elements
5
Power Source
Electric
UL Listed
Yes
Volts
240V
Watts
3600
Width
31-1/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY