DESCRIPTION

General Electric Appliances Monogram® 4.25 CF Right-Hand Refrigerator

GZIBS240PSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Collection
Monogram®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
23-3/4 in
Height
34-1/2 in
Installation Type
Freestanding
Power Source
Electric
Width
23-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY