DESCRIPTION

General Electric Appliances 4.4 cf Compression Refrigerator

GGMR04GAEWW

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
White
Color Finish Category
Whites
Depth
21 in
Height
33-7/8 in
Installation Type
Freestanding
Width
19-3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS