DESCRIPTION

  • Adaptive vibration control
  • LED washer basket light
  • Overnight dry washes and dries a small load of clothes in 8 hours or less without having to move the load to the dryer
  • Power clean effectively cleans heavily soiled fabrics that uses a built-in soak time, extended wash times and more vigorous wash action
  • Precision dispense distributes fresh detergent multiple times throughout the wash
  • RightHeight™ design built-in pedestal
  • Single item cycle
  • Stain removal guide includes preprogrammed settings that modify any cycle to help remove blood, tomato, wine, dirt and grass

General Electric Appliances RightHeight™ 4.8 cf 13-Cycle Front Load Washer

GGFWR4805F

Color Finish

 

SPECIFICATIONS

AMP
20
CEC Compliant
For Sale in CA
Capacity
4.8 cu ft
Collection
RightHeight™
Color Finish
Ruby Red
Color Finish Category
Reds
Depth
34-2/5 in
Energy Star Compliant
Yes
Height
47 in
Power Source
Electric
Type
Front Load Washer
UL Listed
Yes
Volts
120V
Width
28 in

Starting at
Call for Pricing
  • QUANTITY