DESCRIPTION

General Electric Appliances RightHeight™ 4.9 cf Front Load Washer with Steam

GGFW490RPK

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
15, 20
CEC Compliant
For Sale in CA
Capacity
4.9 cu ft
Collection
RightHeight™
Color Finish
Ruby Red
Color Finish Category
Reds
Depth
34-2/5 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
47 in
Power Source
Electric
RPM
1250
UL Listed
Yes
Volts
120V
WaterSense Labeled
No
Width
28 in

Starting at
Call for Pricing
  • QUANTITY