DESCRIPTION

  • Antibacterial option is certified by the NSF to reduce up to 99.9% of certain types of bacteria
  • Delay start
  • Five heat selections
  • HE SensorDry™ continually monitors temperature with a sensor bar that measures moisture to prevent over-drying
  • Multiple dry cycles
  • Speed dry delivers ready-to-go results in minutes
  • Stainless steel drum resists rust and helps protect clothes
  • Tumble clothes without heat to help prevent creasing and wrinkling

General Electric Appliances 4 CF Capacity Electric Dryer

GDCVH480EK

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
12.5
CEC Compliant
For Sale in CA
Capacity
4 cu ft
Color Finish
White
Color Finish Category
Whites
Depth
25-11/16 in
Height
33-3/8 in
IsAcceptableImage
Number of Settings
5
Power Source
Electric
Type
Front Load Dryer
UL Listed
Yes
Volts
240V
Width
23-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS