DESCRIPTION

  • Features 4', 4A, 4-wire dryer cord
  • Four-prong
  • Length: 4"

General Electric Appliances 4-Prong Range Cord

GWX9X35

Length:

SPECIFICATIONS

AMP
40
Length
4 ft

Starting at
Call for Pricing
  • QUANTITY