General Electric Appliances

42 x 16 in. Filter Grille Stamped Face Aluminum

Part #GRAG60  |  Manufacturer Part #RAG60

Length:

42 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of durable aluminum to protect chassis components and minimize air recirculation
  • Beige

Specifications

Application: Commercial

Filter Grille Style: Stamped Face

Length: 42 in

Material: Aluminum

Type: GRAG60

Width: 16 in