23-3/4 in. 16 Place Settings Dishwasher in Custom Panel
23-3/4 in. 16 Place Settings Dishwasher in Custom Panel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 9
- CEC Compliant:
- For Sale in CA
- Capacity:
- 16 Place Settings
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Custom Panel
- Decibel Rating (dB):
- 42 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Material:
- Stainless Steel
- Handle Type:
- Pull
- Height:
- 34 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Power Source:
- Electric
- Smart Home Enabled:
- Yes
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 23-3/4 in