46dB Dishwasher with Hidden Control in Black
46dB Dishwasher with Hidden Control in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 7.2
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Decibel Rating (dB):
- 46 dB
- Depth:
- 24 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Type:
- Pull
- Height:
- 34 in
- NSF Certified:
- Yes
- Number of Settings:
- 16
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 23-3/4 in