DESCRIPTION

  • Dishwasher safe removable stainless steel filters
  • Features 1090 CFM vertical exhaust with dual blowers
  • Includes 3 halogen lamps with 4 lighting levels
  • Infrared warming Lamps
  • Utensil racks
  • Variable speed fan control

General Electric Appliances Monogram® 48 in. Stainless Steel Professional Hood

GZV48RSFSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
CEC Compliant
For Sale in CA
CFM
1090
Collection
Monogram®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
25 in
Height
22-1/2 in
Width
48 in

Starting at
Call for Pricing
  • QUANTITY