DESCRIPTION

  • Chrome drip bowls
  • Coil heating elements
  • Dual element bake
  • Removable full-width storage drawer
  • Two oven racks

General Electric Appliances 5.3 CF 30 in. 4-Burner Free Standing Electric Range

GJB250DF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
12.1
Color Finish
White
Color Finish Category
Whites
Depth
28 in
Height
47 in
Installation Type
Freestanding
Power Source
Electric
UL Listed
Yes
Volts
208/240V
Width
29-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS