DESCRIPTION
- Black gloss oven interior
- Fifth element cook and warming zone
- GE® slide-in ranges are guaranteed for an exact fit to make replacement easy
- Griddle system with pre-seasoned, cast-iron griddle
- Oven capacity: 5.4 cu ft
- Self-clean, heavy duty oven racks
- The reversing fan and third element provide even browning on every rack
- True European convection with precise air for perfectly even results without turning the pan
- With 12"/9" dual element
General Electric Appliances 5.4 CF 30 in. Free Standing Smoothtop Range Convection
GCS980STSS
Color Finish
SPECIFICATIONS
- ADA Compliant
- Yes
- AMP
- 40
- Capacity
- 6.4 cu ft
- Color Finish
- Stainless Steel
- Color Finish Category
- Stainless Steel
- Depth
- 26-1/4 in
- Height
- 36-1/4 in
- Installation Type
- Freestanding
- Power Source
- Electric
- Volts
- 208/240V
- Width
- 30 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday