• Cart

DESCRIPTION

  • Black gloss oven interior
  • Fifth element cook and warming zone
  • GE® slide-in ranges are guaranteed for an exact fit to make replacement easy
  • Griddle system with pre-seasoned, cast-iron griddle
  • Oven capacity: 5.4 cu ft
  • Self-clean, heavy duty oven racks
  • The reversing fan and third element provide even browning on every rack
  • True European convection with precise air for perfectly even results without turning the pan
  • With 12"/9" dual element

General Electric Appliances 5.4 CF 30 in. Free Standing Smoothtop Range Convection in Stainless Steel

GCS980STSS

Color Finish

Stainless Steel

SPECIFICATIONS

ADA Compliant
Yes
AMP
40
Capacity
6.4 cu ft
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
26-1/4 in
Height
36-1/4 in
Installation Type
Freestanding
Power Source
Electric
Volts
208/240V
Width
30 in

  • QUANTITY

0 item(s) added to Cart Checkout Now