DESCRIPTION

General Electric Appliances 5.50 cf Beverage Center in Custom Panel

GZDBI240HII

Width:

SPECIFICATIONS

ADA Compliant
Yes
AMP
2
Capacity
5.5 cu ft
Color Finish
Custom Panel
Depth
23-3/4 in
Energy Star Compliant
No
Height
34-1/4 in
Installation Type
Built-In, Freestanding
Interior Light
Yes
Volts
120V
Width
23-3/4 in

Starting at
Call for Pricing
  • QUANTITY