DESCRIPTION

  • Authentic Stainless Steel professional appearance
  • Heavy duty, full extension racks
  • Includes bamboo cutting board
  • Includes optional full-width Stainless Steel toe kick
  • Includes stainless steel grill and griddle covers
  • Monogram® professional oven system
  • Sealed, dual-flame stacked burners deliver a full spectrum of heat settings, from an ultra-low 140°F simmer to an intense 18,000 BTU
  • Stainless steel and aluminum-clad griddle offers 18,000 BTUs of cooking power
  • Star-K certification

General Electric Appliances Monogram® 5.7 CF 36 in. Self Cleaning Free Standing Gas Range

GZDP364NDPSS

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
30
BTU
18000
Capacity
5.75 cu ft
Collection
Monogram®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
28-1/4 in
Fuel Type
Natural Gas
Height
35-1/4 in
Installation Type
Freestanding
IsAcceptableImage
Number Of Burners
4
Power Source
Gas
Volts
240V
Width
35-7/8 in

Starting at
Call for Pricing
  • QUANTITY